Zoro Homepage

Oversized Key Stock, 12 in L, 3/8 in W, Cold Rolled

  • Mfr # 11176

  • Zoro # G307957424


product price: $3.49
/ea
Sold in multiples of 6 for $20.94

Key Features

Type
Oversized
Length
12 in
Material
Cold Rolled
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11176
Zoro #
G307957424
UPC #
53538401078
Country of Origin
United States

Dimensions

Length
12 in
Width
3/8 in

Details

Item
Key Stock
Type
Oversized
Material
Cold Rolled
Finish
Zinc

Description

38 x 12 Square Key Stock, Cold Rolled, Zinc Plated, Should Not Be Welded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.