Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod, 1/2"-13, 6 ft, Steel

  • Mfr # 163139

  • Zoro # G203736543


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163139
Zoro #
G203736543
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13

Details

Item
Threaded Rod

Description

Features
  • Threaded Steel Rod
  • Coarse Threaded
  • Zinc Plated
  • Should Not Be Welded.
  • Size - 1/2 - 13 x 72 in.
  • Pack of 5
  • Dimension - 72 x 0.5 x 0.5 in.
  • Item Weight - 3.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.