Zoro Homepage

Threaded Rod, 5/8, 2 ft

  • Mfr # 12052

  • Zoro # G800000917


product price: $16.15
/ea

Key Features

Thread Size
5/8
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12052
Zoro #
G800000917
UPC #
39557105616
Country of Origin
United States

Dimensions

Thread Size
5/8

Details

Item
Threaded Rod
System of Measurement
Inch

Description

Threaded rods, also known as studs, are rods with continuous threading on both ends and no head or fashioned tip. The threaded rod may extend along the complete length of the rod. Steelworks hot dipped galvanized threaded rod is designed for projects where rust and corrosion prevention is needed.
  • • Ideal for indoor/outdoor applications in/near freshwater and salt water or where humid conditions exist
  • • Hot dipped galvanized finish allows the product to be bent without cracking, breaking or flaking
  • • Baked for improved corrosion resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.