Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod, 8-32, 1 ft, Steel

  • Mfr # 160580

  • Zoro # G103736650


product price: $37.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160580
Zoro #
G103736650
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
8-32

Details

Item
Threaded Rod

Description

Features
  • Threaded Steel Rod
  • Coarse Threaded
  • Zinc Plated
  • Should Not Be Welded.
  • Size - 8-32 x 12 in.
  • Pack of 10
  • Dimension - 12 x 0.1 x 0.1 in.
  • Item Weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.