Zoro Homepage

Folding Throwline Cube 2.0

  • Mfr # 40067

  • Zoro # G512322246


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Blue
Material
Nylon
Width
17 in.
Length
17 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40067
Zoro #
G512322246
UPC #
-
Country of Origin
China

Dimensions

Width
17 in.
Length
17 in.

Details

Color
Black/Blue
Material
Nylon

Description

The STEIN Folding Cube is the ideal storage solution for your throwlines. From a 17-inch 44cm cube to a flat triangle pouch in seconds. This large cube makes the deployment of throw-lines easy. The corner rod ends are fitted with rubber stoppers to prevent the rods being exposed. The heavy duty full stretch base material increases the strength and is waterproof resistant. User instructions are printed on the cube corners with dual logos on the outside to help fold the cube correctly. Two corner web loops to place your feet on when opening. Two small internal pockets for locating your weights and hardware. Use either the internal ring or hook and loop strap to anchor different lines.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.