Shop STEIN
See all product information
Create Account
Hauler Kit 5:1
- Mfr # 40369
- Zoro # G804098828
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Description/Special Features
75 ft. of spliced STEIN OMEGA 12mm rigging line with an average break strength of 9,400 lbs.
Includes
2 double pulleys each with a 50kN rating and a STEIN rope bag ready for use
Application
Block & Tackle or Fiddle Block is ready for use right out of the bag for any tree pulling or lifting scenarios
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40369
- Zoro #
- G804098828
- UPC #
- 5060483285429
- Country of Origin
- United Kingdom
- Description/Special Features
- 75 ft. of spliced STEIN OMEGA 12mm rigging line with an average break strength of 9,400 lbs.
- Includes
- 2 double pulleys each with a 50kN rating and a STEIN rope bag ready for use
- Application
- Block & Tackle or Fiddle Block is ready for use right out of the bag for any tree pulling or lifting scenarios
Description
5:1 Hauler Kit otherwise known as a Block & Tackle or Fiddle Block is ready for use right out of the bag for any tree pulling or lifting scenarios. Supplied fully assembled in a STEIN rope bag ready for use. System features 75 ft. of STEIN OMEGA 12mm rigging line with an average break strength of 9,400 lbs. and two double pulleys each with a 50kN rating. The locking mechanism uses a STEIN Copious sling tied in a Michigan Hitch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.