Zoro Homepage

Titan Tools 3/8" Drive 18" Breaker Bar

  • Mfr # 12019

  • Zoro # G001110934


product price: $28.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12019
Zoro #
G001110934
UPC #
802090120190
Country of Origin
Unknown

Description

Heavy duty chrome vanadium steel constructionmaximum torque: 100 ft-lbs (14 kg/m)chrome plated bar and black oxide finish head to resist corrosion18" longthe head swivels 180 degreestitan 3/8 inch drive 18 inch breaker bar features a 3/8 inch drive with 18 inch breaker bar. it has a 3/8 inch drive head that swivels 180 degrees. it has a heavy duty chrome vanadium steel construction. it has a maximum torque: 100 feet-pounds (14 kilograms/m) chrome plated bar and black oxide finish head to resist corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.