Zoro Homepage

Corded inline heat gun

  • Mfr # HM2600E

  • Zoro # G822806450


product price: $353.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM2600E
Zoro #
G822806450
UPC #
-
Country of Origin
Romania

Description

Corded inline heat gun, ESD Safe No, Surface Temperature Control Yes, Plug Type Two-Prong, Temperature Settings Adjustable, Minimum Temperature 122 Degrees F, LCD Display No, Current 14.58 A, Nozzle Outside Diameter 3/8 in, Brushless Motor Yes, Shrink Wrap Material Thermoplastic

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.