Zoro Homepage

Reducer Nozzle, Size 14mm

  • Mfr # 14 mm ( 5/8in ) Reducer Tip

  • Zoro # G0819962


product price: $11.19
/ea

Key Features

size
14mm
Application
Precision Welding, Soldering and Detailing
For Use With
5KNN7, 5KNN8, 5KNN9, 5KNP1
Compatible with Manufacturer Part Number
HG 2320 E, HG 2320 ESD, HL 2020 E, HL 1920 E
Overall Height
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14 mm ( 5/8in ) Reducer Tip
Zoro #
G0819962
UPC #
018139070719
Country of Origin
Germany

Dimensions

size
14mm
Overall Height
2 3/8 in
Overall Length
1 1/2 in
Outside Diameter
9/16 in
Overall Width
1 1/2 in

Details

Item
Reducer Nozzle
Application
Precision Welding, Soldering and Detailing
For Use With
5KNN7, 5KNN8, 5KNN9, 5KNP1
Compatible with Manufacturer Part Number
HG 2320 E, HG 2320 ESD, HL 2020 E, HL 1920 E
Number of Pieces
1
Tool Compatibility
HG 2510
Nozzle Type
Reducer

Description

Nozzle, Nozzle Type Reducer, Outside Diameter 14 mm, Compatible with Manufacturer Part Number HG 2320 E, HG 2320 ESD, HL 2020 E, HL 1920 E, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.