Zoro Homepage

Reduction Nozzle, Size 5mm

  • Mfr # 5mm Industrial Reduction Nozzle

  • Zoro # G1933215


product price: $66.29
/ea

Key Features

size
5mm
Application
Precision Welding and Soldering
For Use With
5KNP6
Tool Compatibility
HG 4000 E
Overall Length
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5mm Industrial Reduction Nozzle
Zoro #
G1933215
UPC #
018139092216
Country of Origin
Romania

Dimensions

size
5mm
Overall Length
1 5/16 in
Overall Height
3 1/8 in
Outside Diameter
3/16 in
Overall Width
1 5/16 in

Details

Item
Reducer Nozzle
Application
Precision Welding and Soldering
For Use With
5KNP6
Tool Compatibility
HG 4000 E
Compatible with Manufacturer Part Number
HG 2620 E, HG 2520 E
Nozzle Type
Reducer
Number of Pieces
1

Description

Nozzle, Nozzle Type Reducer, Outside Diameter 5 mm, Compatible with Manufacturer Part Number HG 2620 E, HG 2520 E, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.