Zoro Homepage

Reflector Nozzle, Size 14mm

  • Mfr # 14mm or 5/8in Reflector Tip

  • Zoro # G3005231


product price: $19.65
/ea

Key Features

size
14mm
Application
Terminating Solder Sleeves, Small Profile Shrink Tubing And Connectors
For Use With
5KNN7, 5KNN8, 5KNP0, 5KNP1,5KNN9
Overall Width
1 1/2 in
Tool Compatibility
HG 2510 ESD TO 1910 E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14mm or 5/8in Reflector Tip
Zoro #
G3005231
UPC #
018139074618
Country of Origin
Germany

Dimensions

size
14mm
Overall Width
1 1/2 in
Overall Height
2 1/2 in
Outside Diameter
9/16 in
Overall Length
1 1/2 in

Details

Item
Reflector Nozzle
Application
Terminating Solder Sleeves, Small Profile Shrink Tubing And Connectors
For Use With
5KNN7, 5KNN8, 5KNP0, 5KNP1,5KNN9
Tool Compatibility
HG 2510 ESD TO 1910 E
Nozzle Type
Reflector
Number of Pieces
1
Compatible with Manufacturer Part Number
HG 2320 E, HG 2320 ESD, HL 2020 E, HL 1920 E

Description

Nozzle, Nozzle Type Reflector, Outside Diameter 14 mm, Compatible with Manufacturer Part Number HG 2320 E, HG 2320 ESD, HL 2020 E, HL 1920 E, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.