Shop All Heat Gun Accessories
Steinel
Reflector Nozzle, Size 50mm
Mfr # Lg Reflector Nozzle /HB 1750
Zoro # G2306744
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 50mm
- Application Terminating Tubing up to 50 mm Diameter and Specialty Connectors
- For Use With 5KFU6, 5KNP7
- Overall Length 2 5/8 in
- Nozzle Type Reflector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steinel
- MFR # Lg Reflector Nozzle /HB 1750
- Zoro # G2306744
- UPC # 018139077053
- Country of Origin Germany
- Category Heat Gun Accessories
Dimensions
size | 50mm |
Overall Length | 2 5/8 in |
Overall Width | 1 13/16 in |
Overall Height | 5 7/8 in |
Outside Diameter | 2 in |
Details
Item | Reflector Nozzle |
Application | Terminating Tubing up to 50 mm Diameter and Specialty Connectors |
For Use With | 5KFU6, 5KNP7 |
Nozzle Type | Reflector |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | SV 750 |
Tool Compatibility | SV 750 |
Compatible Grainger Part Number | 5KNP7 |
Description
Reflector Nozzle, Nozzle Type Reflector, Outside Diameter 2 in, Compatible with Manufacturer Part Number SV 750, Compatible with Grainger Part Number 5KNP7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in Diagonal Cutting Plier Flush Cut Uninsulated (48-22-6106)
- MILWAUKEE TOOL 2 PC Offset Aviation Snip Set (48-22-4523)
- J.W. WINCO GN617-10-M20X1.5-AK Indexing Plunger (617-10-M20X1.5-AK)
- MARSON Mandrel & Nosepiece, 5/16-18, Steel (34618)
- STEINEL Corded Heat Gun, 120V AC, 13.3 A, 13 cfm (AUTOHL2020)
- STEINEL Welding Nozzle, For Plastic Welding (Welding Tip (Fits onto 09231))
- STEINEL Spreader Nozzle, 200mm, For 5KNP7, 4KFU6 (8in /200mm Spreader Nozzle / HB 1750)
- STEINEL Reducer Nozzle, Size 14mm (14 mm ( 5/8in ) Reducer Tip)
- STEINEL Speed Welding Nozzle, Size 3.1 x 1.2 x .4 (Speed Welding Tip (Fits onto 09231))
- STEINEL Precision Reflector, HG350ESD Heat Tool (7745)
- MASTER APPLIANCE Heat Gun Attachment, Lap Weld, 1-1/2 In (35266)
- Steinel Heat Guns and Kits