Spreader Nozzle, Size 75mm
Mfr # 75mm (3in) Spreader Nozzle
Zoro # G1292803
product price: $13.69
/eaKey Features
size
75mm
Application
Directing Air Over a Large Area, Drying and Stripping Paint, Shaping Plastic
For Use With
5KNN7, 5KNN8, 5KNN9, 5KNP0, 5KNP1
Overall Height
2 5/8 in
Nozzle Type
Spreader
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75mm (3in) Spreader Nozzle
Zoro #
G1292803
UPC #
018139070214
Country of Origin
Germany
Dimensions
size
75mm
Overall Height
2 5/8 in
Overall Width
1 5/16 in
Overall Length
2 5/8 in
Outside Diameter
3 in
Details
Item
Spreader Nozzle
Application
Directing Air Over a Large Area, Drying and Stripping Paint, Shaping Plastic
For Use With
5KNN7, 5KNN8, 5KNN9, 5KNP0, 5KNP1
Nozzle Type
Spreader
Compatible with Manufacturer Part Number
HG 2320 E, HG 2520 E, HL 1620 E, HL 1820 E, HL 1920 E, HL 2020 E, SV800, SV803
Tool Compatibility
HG 2320 E, HG 2520 E, HL 1620 E, HL 1820 E, HL 1920 E, HL 2020 E, SV800, SV803
Number of Pieces
1
Description
Nozzle, Nozzle Type Spreader, Outside Diameter 75 mm, Compatible with Manufacturer Part Number HG 2320 E, HG 2520 E, HL 1620 E, HL 1820 E, HL 1920 E, HL 2020 E, SV800, SV803, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.