Zoro Homepage

Welding Iron Tip, Size 2.5 x 1.5 x 1

  • Mfr # Welding Iron Tip

  • Zoro # G1740821


product price: $91.69
/ea
Free Shipping & Returns

Key Features

size
2.5 x 1.5 x 1
Application
Plastic Repair Of Cracks & Fractures
For Use With
HG 2310 LCD, HL 1810 S, HL 1910 Variable Temp Heat Gun, HL 2010 E, Mfr. No. HG 2510 ESD
Tool Compatibility
Electronic Heat Guns
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Welding Iron Tip
Zoro #
G1740821
UPC #
018139073611
Country of Origin
Romania

Dimensions

size
2.5 x 1.5 x 1
Overall Length
2 1/2 in
Overall Height
1 in
Overall Width
1 1/2 in

Details

Item
Welding Iron Tip
Application
Plastic Repair Of Cracks & Fractures
For Use With
HG 2310 LCD, HL 1810 S, HL 1910 Variable Temp Heat Gun, HL 2010 E, Mfr. No. HG 2510 ESD
Tool Compatibility
Electronic Heat Guns
Material
Iron
Number of Pieces
1
Compatible with Manufacturer Part Number
HG 2310 LCD, HG 2510 ESD, HL 1810 S, HL 1910, HL 2010 E
Nozzle Type
Welder

Description

Nozzle, Nozzle Type Welder, Outside Diameter Not Applicable, Compatible with Manufacturer Part Number HG 2310 LCD, HG 2510 ESD, HL 1810 S, HL 1910, HL 2010 E, Compatible with Grainger Part Number 406P76, 406P78, 5KNN8, 5KNP1, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.