Welding Nozzle, For Plastic Welding
Mfr # Welding Tip (Fits onto 09231)
Zoro # G0877457
product price: $58.49
/eaKey Features
size
2.6 x 1.2 x .5
Application
Plastic Welding
For Use With
HG 2310 LCD, HL 1810 S, HL 1910 Variable Temp Heat Gun, HL 2010 E, Mfr. No. HG 2510 ESD
Material Application
Plastic
Overall Width
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Welding Tip (Fits onto 09231)
Zoro #
G0877457
UPC #
018139075318
Country of Origin
China
Dimensions
size
2.6 x 1.2 x .5
Overall Width
1/2 in
Overall Height
2 5/8 in
Overall Length
1 3/16 in
Details
Item
Welding Nozzle
Application
Plastic Welding
For Use With
HG 2310 LCD, HL 1810 S, HL 1910 Variable Temp Heat Gun, HL 2010 E, Mfr. No. HG 2510 ESD
Material Application
Plastic
Compatible with Manufacturer Part Number
HG 2510 ESD TO 1910 E
Nozzle Type
Welder
Tool Compatibility
HG 2510 ESD to 1910 E
Number of Pieces
1
Description
Nozzle, Nozzle Type Welder, Outside Diameter Not Applicable, Compatible with Manufacturer Part Number HG 2510 ESD TO 1910 E, Includes Not Applicable, Material Application Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.