Zoro Homepage

2" REGULAR CASTER

  • Mfr # SB54600HD

  • Zoro # G302134462


product price: $10.89
/ea

Key Features

Width
2.5 in
Height
2 in
Length
4 in
Caster Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB54600HD
Zoro #
G302134462
UPC #
690830546108
Country of Origin
United States

Dimensions

Width
2.5 in
Height
2 in
Length
4 in
Caster Wheel Dia.
2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.