Zoro Homepage

2XL BRWN Y SERIES SPLIT COW GLOVE

  • Mfr # SB2119Y-2X

  • Zoro # G202066504


product price: $14.15
/ea

Key Features

Glove Size
2XL
Color
Brown
Thumb Style
Wing
Glove Liner Material
Cotton; Foam
Glove Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2119Y-2X
Zoro #
G202066504
UPC #
690830211952
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
14 in

Details

Color
Brown
Thumb Style
Wing
Glove Liner Material
Cotton; Foam
Stitching Material
Kevlar
Reinforcement Coverage
Palm
Glove Materials
Cowhide
Leather Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.