Zoro Homepage

30" JACKET MEDIUM BROWN

  • Mfr # SB9215-M

  • Zoro # G401994486


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Closure Type
Snaps
Length
30
Material
Leather
Size
Medium
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB9215-M
Zoro #
G401994486
UPC #
690830921516
Country of Origin
China

Dimensions

Length
30
Size
Medium

Details

Closure Type
Snaps
Material
Leather
Color
Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.