Anti-Static Flame Retardant Jacket, Large, Cotton, Brown, Resists: Mildew and Rot
Mfr # 1010-L
Zoro # G316380749
product price: $48.99
/eaKey Features
Color
Brown
Material
100% Cotton
Standards
ASTM D6413-10
Length
30 in
Closure Type
Snaps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010-L
Zoro #
G316380749
UPC #
690830101024
Country of Origin
Philippines
Dimensions
Length
30 in
Size
Large
Details
Color
Brown
Material
100% Cotton
Standards
ASTM D6413-10
Closure Type
Snaps
Fabric Weight
12 oz
Description
Steiner Weldlite flame retardant jacket anti-static, series: 1010, L size, cotton, brown, 48 to 50 in chest, 30 in length, 12 oz/sq-yd fabric weight, snap Front/Cuff closure, 1 pockets, resists: mildew and rot, specifications met: ASTM D6413-10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.