Zoro Homepage

Cotton Cape Sleeve, Cotton, 30 in Length, Green, Snap Cuff

  • Mfr # 1033-X

  • Zoro # G8370586


product price: $26.55
/ea

Key Features

Sleeve Length
30 in
Material
Cotton
Color
Green
Standards
ASTM D6413-10
Pockets
Inside Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1033-X
Zoro #
G8370586
UPC #
690830103332
Country of Origin
Philippines

Dimensions

Size
XL
Sleeve Length
30 in
Sleeve Size
XL

Details

Item
Cotton Cape Sleeve
Material
Cotton
Color
Green
Standards
ASTM D6413-10
Pockets
Inside Pocket
Closure Type
Snaps
Cuff Style
Snap
Stitching Material
Cotton/Polyester
ANSI/ISEA Cut Level
Not Tested
Sleeve Material
Cotton
ANSI/ISEA Abrasion Level
Not Tested
Sleeve Features
Bib
Sleeve Performance
General Purpose
Includes Thumbhole
No
Cape Material
Cotton
Series
1033
Ventilation Style
Open Back
Brand and Series
Steiner 1033
Sleeve Style
Cape Sleeve and Bib
Includes Soapstone Pocket
No
Front Closure Type
Snaps
Heat Protection Type
Flame Retardant, Sparks, Welding
Garment Type
Cape Sleeve with Bib

Description

Color Green, Cuff Style Snap, Front Closure Type Snaps, Garment Type Cape Sleeve with Bib, Heat Protection Type Flame Retardant, Sparks, Welding, Includes Soapstone Pocket No, Cotton Cape Sleeve, Material Cotton, Size XL, Standards ASTM D6413-10, Stitching Material Cotton/Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.