Zoro Homepage

Cotton Cape Sleeves, Flame Resist, Grn, 2XL

  • Mfr # 1035-2X

  • Zoro # G8370516


product price: $58.75
/ea

Key Features

Color
Green
Standards
ASTM D6413-10
Features
Protection for Light Welding and from Light Sparks, Relaxed Design fits Comfortably Over Work Clothing
Size
2XL
Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035-2X
Zoro #
G8370516
UPC #
690830103547
Country of Origin
Philippines

Dimensions

Size
2XL
Length
30"
Minimum Waist Size
50 in
Maximum Chest Size
59 1/2 in
Minimum Chest Size
57 1/2 in
Maximum Waist Size
52 in

Details

Item
Coveralls
Color
Green
Standards
ASTM D6413-10
Features
Protection for Light Welding and from Light Sparks, Relaxed Design fits Comfortably Over Work Clothing
Pockets
Inside Pocket
Closure Type
Snaps
Cuff Style
Snaps
Material
Weldlite
Fabric Weight
9 oz
Number of Outside Pockets
4
Gender
Unisex
Passes ASTM F6413 Flame Test
D6413-10
Inseam
32 in
Total Number of Pockets
5
Heat Protection Type
Flames, Metal Spatter, Sparks
High-Visibility
No
Number of Inside Pockets
1
Garment Type
Coveralls
Collar Style
Lay-Flat

Description

Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Protection for Light Welding and from Light Sparks, Relaxed Design fits Comfortably Over Work Clothing, Garment Type Coveralls, Gender Unisex, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Inseam 32 in, Material Weldlite, Maximum Chest Size 59 1/2 in, Maximum Waist Size 52 in, Minimum Chest Size 57 1/2 in, Minimum Waist Size 50 in, Number of Inside Pockets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.