Welding Jacket, 3XL, 9 oz Cotton, Snaps Closure

  • Mfr # 1080MB-3X

  • Zoro # G8370741


product price:  $85.15
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Black
Fabric Weight
9 oz
Length
30 in
Standards
ASTM D6413-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1080MB-3X
Zoro #
G8370741
UPC #
690830108054
Country of Origin
Philippines

Dimensions

Size
3XL
Length
30 in

Details

Item
Welding Jacket
Color
Black
Fabric Weight
9 oz
Standards
ASTM D6413-10
Material
Cotton
Closure Type
Snaps
ANSI Class
Not Rated
Number of Outside Pockets
1
Number of Inside Pockets
1
Gender
Men's
Color Family
Black
Includes Soapstone Pocket
Yes
Includes Mesh Back
Yes
Fall Protection Compatible
No
Total Number of Pockets
2
High-Visibility
No
Heat Protection Type
Flames, Metal Spatter, Sparks
Passes ASTM F6413 Flame Test
D6413-10
Collar Style
Shirt
Welding Jacket Features
Mesh Back
Breathability Features
Vented back
Garment Type
Jacket
Features
Mesh Back
Material Trade Name
Cotton

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back Yes, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size 3XL, Standards ASTM D6413-10, Total Number of Pockets 2, Breathability Features Vented back

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.