Zoro Homepage

Coveralls, 5XL, 32 in Inseam, Weldlite, Snaps

  • Mfr # 1035-5X

  • Zoro # G8370321


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Weldlite
Fabric Weight
9 oz
Inseam
32 in
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035-5X
Zoro #
G8370321
UPC #
690830103578
Country of Origin
Philippines

Dimensions

Size
5XL
Minimum Waist Size
58 in
Maximum Waist Size
60 in
Minimum Chest Size
67 in
Maximum Chest Size
69 in

Details

Item
Coveralls
Color
Green
Material
Weldlite
Fabric Weight
9 oz
Inseam
32 in
Gender
Unisex
Closure Type
Snaps
Features
Protection for Light Welding and from Light Sparks, Relaxed Design fits Comfortably Over Work Clothing
Application
Clothing
Standards
ASTM D6413-10
Number of Inside Pockets
1
Heat Protection Type
Flames, Metal Spatter, Sparks
High-Visibility
No
Passes ASTM F6413 Flame Test
D6413-10
Collar Style
Lay-Flat
Number of Outside Pockets
4
Number of Pockets
5

Description

Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Protection for Light Welding and from Light Sparks, Relaxed Design fits Comfortably Over Work Clothing, Garment Type Coveralls, Gender Unisex, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Inseam 32 in, Material Weldlite, Maximum Chest Size 69 in, Maximum Waist Size 60 in, Minimum Chest Size 67 in, Minimum Waist Size 58 in, Number of Inside Pockets 1, Number of Outside Pockets 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.