Coveralls, XL, 32 in Inseam, Weldlite, Snaps
Mfr # 1035-X
Zoro # G8370297
product price: $54.75
/eaKey Features
Color
Green
Material
Weldlite
Fabric Weight
9 oz
Inseam
32 in
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1035-X
Zoro #
G8370297
UPC #
690830103530
Country of Origin
Philippines
Dimensions
Size
XL
Minimum Waist Size
47 in
Minimum Chest Size
53 1/2 in
Maximum Chest Size
55 1/2 in
Maximum Waist Size
49 in
Details
Item
Coveralls
Color
Green
Material
Weldlite
Fabric Weight
9 oz
Inseam
32 in
Gender
Unisex
Closure Type
Snaps
Features
Protection for Light Welding and from Light Sparks, Relaxed Design fits Comfortably Over Work Clothing
Application
Clothing
Standards
ASTM D6413-10
Number of Inside Pockets
1
Number of Outside Pockets
4
Heat Protection Type
Flames, Metal Spatter, Sparks
Passes ASTM F6413 Flame Test
D6413-10
Collar Style
Lay-Flat
High-Visibility
No
Number of Pockets
5
Description
Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Protection for Light Welding and from Light Sparks, Relaxed Design fits Comfortably Over Work Clothing, Garment Type Coveralls, Gender Unisex, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Inseam 32 in, Material Weldlite, Maximum Chest Size 55 1/2 in, Maximum Waist Size 49 in, Minimum Chest Size 53 1/2 in, Minimum Waist Size 47 in, Number of Inside Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.