Zoro Homepage

Cowhide Welding Cape Sleeve, Leather, 2.9, 30" Length, Brown, L

  • Mfr # 9213-L

  • Zoro # G8370455


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Material
Leather
Length
30"
Color
Brown
Fabric Weight
2.9
Standards
ASTM D6413-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9213-L
Zoro #
G8370455
UPC #
690830921325
Country of Origin
Multiple

Dimensions

Length
30"
Size
L
Sleeve Size
L

Description

Color Brown, Cuff Style Snap, Front Closure Type Snaps, Garment Type Cape Sleeve with Bib, Heat Protection Type Flame-Resistance, Welding, Includes Soapstone Pocket No, Cowhide Welding Cape Sleeve, Leather Process Split, Material Leather, Size L, Stitching Material Kevlar(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.