Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cowhide Welding, Cape Sleeves, M

  • Mfr # 8210-M

  • Zoro # G8370190


product price: $68.75
/ea

Key Features

Color
Brown
Features
and Collar, Non-Reflective Snaps Along Front Closure, Rivet Reinforced Seams and Stress Points, Wrist
Series
8210
Size
M
Closure Type
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210-M
Zoro #
G8370190
UPC #
690830004028
Country of Origin
Multiple

Dimensions

Size
M
Sleeve Size
M

Details

Item
Welding Cape Sleeve
Color
Brown
Features
and Collar, Non-Reflective Snaps Along Front Closure, Rivet Reinforced Seams and Stress Points, Wrist
Series
8210
Closure Type
Snaps
Material
Leather
Cuff Style
Snap
Welding Sleeve Application
Mig, Tig
Leather Type
Split
ANSI/ISEA Abrasion Level
Not Tested
Sleeve Material
Cowhide
ANSI/ISEA Cut Level
Not Tested
Includes Soapstone Pocket
Yes
Includes Thumbhole
No
Stitching Material
Kevlar(R)
Ventilation Style
Open Back
Sleeve Style
Cape Sleeve
Brand and Series
Steiner 8210
Cape Material
Cowhide
Sleeve Performance
General Purpose
Number of Pockets
0
Fabric Weight
3 oz/sq ft
Garment Type
Cape Sleeve
Front Closure Type
Snaps
Includes Bib
No
Heat Protection Type
Flame-Resistance, Welding
Wrist Closure
Snaps

Description

Color Brown, Cuff Style Snap, Fabric Weight 3 oz/sq ft, Features and Collar, Non-Reflective Snaps Along Front Closure, Rivet Reinforced Seams and Stress Points, Wrist, Front Closure Type Snaps, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Welding, Includes Bib No, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Number of Pockets 0, Size M, Stitching Material Kevlar(R), Wrist Closure Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.