Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cowhide Welding, Cape Sleeves, XL

  • Mfr # 8210-X

  • Zoro # G8370120


product price: $68.19
/ea

Key Features

Color
Brown
Features
and Collar, Non-Reflective Snaps Along Front Closure, Rivet Reinforced Seams and Stress Points, Wrist
Series
8210
Cuff Style
Snap
Closure Type
Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210-X
Zoro #
G8370120
UPC #
690830004042
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Size
XL

Details

Item
Welding Cape Sleeve
Color
Brown
Features
and Collar, Non-Reflective Snaps Along Front Closure, Rivet Reinforced Seams and Stress Points, Wrist
Series
8210
Cuff Style
Snap
Closure Type
Snaps
Material
Leather
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Abrasion Level
Not Tested
Stitching Material
Kevlar(R)
Leather Type
Split
Cape Material
Cowhide
Sleeve Performance
General Purpose
Includes Soapstone Pocket
Yes
Includes Thumbhole
No
Sleeve Material
Cowhide
Welding Sleeve Application
Mig, Tig
Brand and Series
Steiner 8210
Sleeve Style
Cape Sleeve
Ventilation Style
Open Back
Fabric Weight
3 oz/sq ft
Wrist Closure
Snaps
Number of Pockets
0
Garment Type
Cape Sleeve
Heat Protection Type
Flame-Resistance
Front Closure Type
Snaps
Includes Bib
No

Description

Color Brown, Cuff Style Snap, Fabric Weight 3 oz/sq ft, Features and Collar, Non-Reflective Snaps Along Front Closure, Rivet Reinforced Seams and Stress Points, Wrist, Front Closure Type Snaps, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Welding, Includes Bib No, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Number of Pockets 0, Size XL, Stitching Material Kevlar(R), Wrist Closure Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.