Zoro Homepage

Cowhide Welding, Chaps, 39"

  • Mfr # 92174

  • Zoro # G8370069


product price: $67.69
/ea

Key Features

Color
Brown
Features
Adjustable Leg Straps
Material
Leather
Application
Clothing
Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92174
Zoro #
G8370069
UPC #
690830921745
Country of Origin
Multiple

Dimensions

Size
Universal
Length
39"
Overall Length
39 in

Details

Item
Welding Chaps
Color
Brown
Features
Adjustable Leg Straps
Material
Leather
Application
Clothing
Inseam
29 in
Heat Protection Type
Flame-Resistance
Garment Type
Chaps
Stitching Material
Kevlar(R)
Passes ASTM F6413 Flame Test
No
Leg Closure
Buckle
Adjustable Locations
Leg, Waist
Waist Closure
Adjustable Strap, Buckle

Description

Adjustable Locations Leg, Waist, Color Brown, Features Adjustable Leg Straps, Heat Protection Type Flame-Resistance, Welding Chaps, Leg Closure Buckle, Material Cowhide, Overall Length 39 in, Passes ASTM F6413 Flame Test No, Size Universal, Stitching Material Kevlar(R), Waist Closure Adjustable Strap, Buckle, Garment Type Chaps, Inseam 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.