Cowhide Welding, Split Leg Bib Apron, 42", Leather, 1.1, 42 in Length, Brown, 24"W x 42"L

  • Mfr # 92171

  • Zoro # G8370096


product price: $58.39
/ea

Key Features

Material
Leather
Length
42 in
Size
24"W x 42"L
Color
Brown
Fabric Weight
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92171
Zoro #
G8370096
UPC #
690830921714
Country of Origin
Multiple

Dimensions

Length
42 in
Size
24"W x 42"L
Width
24 in

Details

Item
Cowhide Welding,Split Leg Bib Apron,42"
Material
Leather
Color
Brown
Fabric Weight
1.1
Number of Pockets
2
Apron Type
Split Leg Apron
Neck Closure
Adjustable Strap
Features
Rivet Reinforced Seams and Stress Points
Waist Closure
Adjustable Strap
Adjustable Locations
Back, Leg
Garment Type
Bib Apron
Heat Protection Type
Flames
Stitching Material
Kevlar(R)
Leather Process
Split
Leather Grade
Premium
Leg Closure
Adjustable Strap
Closure Type
Adjustable Strap

Description

Adjustable Locations Back, Leg, Apron Type Split Leg Apron, Color Brown, Features Rivet Reinforced Seams and Stress Points, Heat Protection Type Flames, Leather Grade Premium, Leather Process Split, Leg Closure Adjustable Strap, Length 42 in, Material Leather, Neck Closure Adjustable Strap, Number of Pockets 2, Stitching Material Kevlar(R), Waist Closure Adjustable Strap, Width 24 in, Cowhide Welding,Split Leg Bib Apron,42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.