Zoro Homepage

Curved Welding Curtain Wall, Vinyl Laminated Polyester, 4 ft. W., 8 ft. H., 13 oz/sq yd

  • Mfr # AWYC8

  • Zoro # G2744822


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Color
Blue/Yellow
Protective Material
Vinyl Laminated Polyester
Width
4 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWYC8
Zoro #
G2744822
UPC #
690830014034
Country of Origin
China

Dimensions

Width
4 ft.
Height
8 ft.
Thickness
0.014 in
Protective Thickness
0.014 in
Protective Height
8 ft
Protective Width
4 ft
Curtain Height
8 ft
Curtain Material Thickness
0.36 mm
Curtain Width
4 ft

Details

Item
Curved Welding Curtain Wall
Color
Blue/Yellow
Protective Material
Vinyl Laminated Polyester
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Approved
Mounting
Face Mount
Welding Protection Sub-Category
Curtains
Curtain Material
18 oz. Reinforced Vinyl with 20 mil Tinted PVC Window
Window Color
Yellow
Curtain Color
Blue
Protective Color
Blue/Yellow
Includes
Curved Track, Mounts Needed for Hanging Curtain Wall, Roller, Universal Splices
Operation
Manual Slide
Grommet Placement
12 in Centers on One Side
Material
Vinyl Laminated Polyester
Opacity
Tinted Transparent
Curtain Material Color
Blue/Yellow
Curtain Material Weight
13 oz/sq yd
Curtain Design
Curtain with Window
Maximum Temperature
150 Degrees F
Included Track
Straight Track
Grommet Location
One Side
Grommet Spacing
12 in
Curtain Material Coating
Vinyl Laminated Polyester
Fastener Type
Grommets
Curtain Material Type
Vinyl Laminated Polyester
Curtain Mount Type
Partition Track
Resistance Properties
Spark Resistant, Spatter Resistant

Description

Curved Welding Curtain Wall, Curtain Design Curtain with Window, Opacity Tinted Transparent, Curtain Material Type Vinyl Laminated Polyester, Curtain Material Coating Vinyl Laminated Polyester, Maximum Temperature 150 Degrees F, Curtain Height 8 ft, Curtain Width 4 ft, Curtain Material Color Blue/Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Spark Resistant, Spatter Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.