Zoro Homepage

Cut Resistant Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, 2XL, 1 PR

  • Mfr # 0217CR-2X

  • Zoro # G6931747


product price: $28.59
/pr
Sold in multiples of 6 for $171.54

Key Features

Glove Size
2XL
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0217CR-2X
Zoro #
G6931747
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
B
Palm Material
Cowhide
Thumb Style
Wing
Series
Cut Resistant
Glove Liner Material
Aramid
Stitching Material
Kevlar(R)
Welding Glove Application
MIG, TIG
Color
Tan
Glove Cut
Gunn - Full Back
Leather Grade
Premium
ANSI/ISEA Cut Load
3,000 g
Oil Resistant
No
Glove Back Color
Tan
Leather Palm Process
Grain
Leather Glove Style
Drivers
Leather Glove Liner Type
Aramid Liner
Brand and Series
Steiner CR 0217
Reflective Backing
No
Includes Padded Palm
Yes
Thumb Sweat Wipe
No
Waterproof
No
Rope Channel Reinforcement
No
Includes Red Palm
No
Includes Pinch Point Protection
No
Includes Glide Patch
No
Standards
ANSI/ISEA
Cut-Resistance Coverage
Full
Insulated
No
Glove Materials
Cowhide
ANSI/ISEA Abrasion Level
Not Tested
Glove Construction
Cut and Sewn
Includes Double Palm
No
Cuff Color
Red
Glove Features
Padded Palm
Includes ID Panel
No
Includes Pull Strap
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Water Resistant
No
ANSI/ISEA Cut Level
A6
Leather Color
Tan
High-Visibility
No

Description

Welding Gloves,Cowhide,MIG,ANSI,A6,2XL,PR, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size 2XL, Color Tan, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.