Zoro Homepage

Cut Resistant Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Cowhide, S, 1 PR

  • Mfr # 0217CR-S

  • Zoro # G6931832


product price: $31.49
/pr
Sold in multiples of 6 for $188.94

Key Features

Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0217CR-S
Zoro #
G6931832
UPC #
690830021650
Country of Origin
Pakistan

Dimensions

Glove Size
S
Cuff Length
4 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
B
Palm Material
Cowhide
Thumb Style
Wing
Series
Cut Resistant
Glove Liner Material
Aramid
Stitching Material
Kevlar(R)
Glove Cut
Gunn - Full Back
Color
Tan
Welding Glove Application
MIG, TIG
Includes Padded Palm
Yes
Leather Grade
Premium
Glove Back Color
Tan
Glove Features
Padded Palm
Includes Pull Strap
No
Oil Resistant
No
Waterproof
No
Includes Red Palm
No
ANSI/ISEA Cut Level
A6
ANSI/ISEA Cut Load
3,000 g
Includes ID Panel
No
Glove Materials
Cowhide
Reflective Backing
No
Leather Glove Liner Type
Aramid Liner
Water Resistant
No
Touchscreen Compatible
No
Leather Color
Tan
Brand and Series
Steiner CR 0217
Glove Construction
Cut and Sewn
Leather Glove Style
Drivers
Thumb Sweat Wipe
No
Includes Pinch Point Protection
No
Rope Channel Reinforcement
No
Leather Palm Process
Grain
Cut-Resistance Coverage
Full
Standards
ANSI/ISEA
Insulated
No
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
Cuff Color
Red
Includes Glide Patch
No
Includes Double Palm
No
High-Visibility
No

Description

Welding Gloves,Cowhide,MIG,ANSI,A6,S,PR, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size S, Color Tan, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.