Cut Resistant Welding Gloves, Slip-On Cuff, Keystone Thumb, Premium Kidskin, L, 1 PR

  • Mfr # 0261CR-L

  • Zoro # G6932051


product price:  $40.59
/pr
Sold in multiples of 6 for $243.54

Key Features

Cuff Material
Kidskin/FR Cotton
Application
TIG
Cuff Style
Slip-On
Glove Back Material
Cotton
Glove Leather Grade
A, B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0261CR-L
Zoro #
G6932051
UPC #
690830261025
Country of Origin
Pakistan

Dimensions

Glove Size
L
Cuff Length
3 in

Details

Item
Welding Gloves
Cuff Material
Kidskin/FR Cotton
Application
TIG
Cuff Style
Slip-On
Glove Back Material
Cotton
Glove Leather Grade
A, B
Palm Material
Kidskin
Thumb Style
Keystone
Series
Cut Resistant
Glove Liner Material
Aramid
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Welding Glove Application
TIG
Color
Black/White
Standards
ANSI/ISEA
Includes Pull Strap
No
Touchscreen Compatible
No
Glove Materials
Kidskin
Glove Construction
Cut and Sewn
Insulated
No
Includes ID Panel
No
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Includes Red Palm
No
Cuff Color
Black/White
ANSI/ISEA Cut Level
A6
Thumb Sweat Wipe
No
Oil Resistant
No
Leather Glove Liner Type
Aramid Liner
Leather Color
Tan
ANSI/ISEA Cut Load
3,000 g
Rope Channel Reinforcement
No
Leather Palm Process
Grain
Waterproof
No
Includes Padded Palm
Yes
Includes Pinch Point Protection
No
Water Resistant
No
Cut-Resistance Coverage
Full
Leather Grade
Premium
Includes Double Palm
No
Glove Back Color
Tan
Brand and Series
Steiner CR 0261CR
Includes Glide Patch
Yes
Reflective Backing
No
Glove Features
Glide Patch, Padded Palm
High-Visibility
No

Description

Welding Gloves,Kidskin,TIG,ANSI,A6,L,PR, Welding Glove Application TIG, Glove Back Material Cotton, Glove Leather Grade A, B, Thumb Style Keystone, Glove Cut Gunn, Glove Size L, Color Black/White, Cuff Material Kidskin/FR Cotton, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.