Cut Resistant Welding Gloves, Slip-On Cuff, Keystone Thumb, Premium Kidskin, S, 1 PR

  • Mfr # 0261CR-S

  • Zoro # G6932060


product price:  $40.49
/pr

Key Features

Cuff Material
Kidskin/FR Cotton
Application
TIG
Cuff Style
Slip-On
Glove Back Material
Cotton
Glove Leather Grade
A, B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0261CR-S
Zoro #
G6932060
UPC #
690830261001
Country of Origin
Pakistan

Dimensions

Glove Size
S
Cuff Length
3 in

Details

Item
Welding Gloves
Cuff Material
Kidskin/FR Cotton
Application
TIG
Cuff Style
Slip-On
Glove Back Material
Cotton
Glove Leather Grade
A, B
Palm Material
Kidskin
Thumb Style
Keystone
Series
Cut Resistant
Glove Liner Material
Aramid
Stitching Material
Kevlar(R)
Welding Glove Application
TIG
Glove Cut
Gunn
Color
Black/White
Waterproof
No
Includes Red Palm
No
Leather Palm Process
Grain
Rope Channel Reinforcement
No
Touchscreen Compatible
No
Includes Pinch Point Protection
No
Oil Resistant
No
Includes Padded Palm
Yes
Water Resistant
No
Thumb Sweat Wipe
No
Insulated
No
Standards
ANSI/ISEA
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
Leather Color
Tan
Leather Glove Liner Type
Aramid Liner
Glove Features
Glide Patch, Padded Palm
Glove Materials
Kidskin
Glove Construction
Cut and Sewn
Brand and Series
Steiner CR 0261CR
Includes Glide Patch
Yes
Cuff Color
Black/White
Leather Grade
Premium
Includes Pull Strap
No
Includes Double Palm
No
Glove Back Color
Tan
Reflective Backing
No
ANSI/ISEA Cut Load
3,000 g
ANSI/ISEA Cut Level
A6
Cut-Resistance Coverage
Full
Includes ID Panel
No
High-Visibility
No

Description

Welding Gloves,Kidskin,TIG,ANSI,A6,S,PR, Welding Glove Application TIG, Glove Back Material Cotton, Glove Leather Grade A, B, Thumb Style Keystone, Glove Cut Gunn, Glove Size S, Color Black/White, Cuff Material Kidskin/FR Cotton, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.