Fire Blanket and Pouch, Wool/Nylon Blend
Mfr # BTPCO
Zoro # G0433395
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Standards
Federal Title 16 CFR Part 1610
Overall Length
7 ft
Blanket Length
84 in
Case Color
Red
Includes
Nylon Pouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTPCO
Zoro #
G0433395
UPC #
690830293224
Country of Origin
Multiple
Dimensions
Overall Length
7 ft
Blanket Length
84 in
Blanket Width
62 in
Storage Container Size
16 in W x 4 1/2 in D x 14 in H
Overall Width
5.2 ft
Details
Item
Fire Blanket
Standards
Federal Title 16 CFR Part 1610
Case Color
Red
Includes
Nylon Pouch
Blanket Material
Wool
Blanket Color
Gray
Blanket Coating
None
Storage Container Color
Red
Storage Container Type
Pouch
Description
Fire Blanket, Blanket Coating None, Blanket Color Gray, Blanket Material Wool, Overall Length 7 ft, Overall Width 5.2 ft, Storage Container Color Red, Storage Container Size 16 in W x 4 1/2 in D x 14 in H, Storage Container Type Pouch, Includes Nylon Pouch, Standards Federal Title 16 CFR Part 1610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.