Zoro Homepage

Flame-Resistant Cape Sleeve, Cotton, 11 in Length, Green, Snap Cuff

  • Mfr # 1032-4X

  • Zoro # G8273705


product price: $30.89
/ea

Key Features

Sleeve Length
11 in
Material
Cotton
Color
Green
Length
11
Garment Type
Cape Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1032-4X
Zoro #
G8273705
UPC #
690830002154
Country of Origin
Philippines

Dimensions

Size
4XL
Sleeve Length
11 in
Length
11

Details

Item
Flame-Resistant Cape Sleeve
Material
Cotton
Color
Green
Garment Type
Cape Sleeve
Heat Protection Type
Flame Retardant, Sparks, Welding
Cuff Style
Snap

Description

Color Green, Cuff Style Snap, Garment Type Cape Sleeve, Heat Protection Type Flame Retardant, Sparks, Welding, Flame-Resistant Cape Sleeve, Material Cotton, Size 4XL, Sleeve Length 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.