Flame-Resistant Cape Sleeve, Cotton, 11 in Length, Green, Snap Cuff
Mfr # 1032-5X
Zoro # G9193240
product price: $26.99
/eaKey Features
Sleeve Length
11 in
Material
Cotton
Color
Green
Length
11
Heat Protection Type
Flame Retardant, Sparks, Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1032-5X
Zoro #
G9193240
UPC #
690830002161
Country of Origin
Philippines
Dimensions
Size
5XL
Sleeve Length
11 in
Length
11
Details
Item
Flame-Resistant Cape Sleeve
Material
Cotton
Color
Green
Heat Protection Type
Flame Retardant, Sparks, Welding
Cuff Style
Snap
Garment Type
Cape Sleeve
Fabric Weight
9 oz/yd2
Description
Color Green, Cuff Style Snap, Garment Type Cape Sleeve, Heat Protection Type Flame Retardant, Sparks, Welding, Flame-Resistant Cape Sleeve, Material Cotton, Size 5XL, Sleeve Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.