Zoro Homepage

Flame-Resistant Cape Sleeve, Cotton, 11 in Length, Green, Snap Cuff

  • Mfr # 1032-L

  • Zoro # G8276435


product price: $22.59
/ea

Key Features

Sleeve Length
11 in
Material
Cotton
Color
Green
Length
11
Cuff Style
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1032-L
Zoro #
G8276435
UPC #
690830103226
Country of Origin
Philippines

Dimensions

Size
L
Sleeve Length
11 in
Length
11

Details

Item
Flame-Resistant Cape Sleeve
Material
Cotton
Color
Green
Cuff Style
Snap
Garment Type
Cape Sleeve
Heat Protection Type
Flame Retardant, Sparks, Welding

Description

Color Green, Cuff Style Snap, Garment Type Cape Sleeve, Heat Protection Type Flame Retardant, Sparks, Welding, Flame-Resistant Cape Sleeve, Material Cotton, Size L, Sleeve Length 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.