Zoro Homepage

Flame-Resistant Sleeve, Cotton, 18 in Length, Green, Elastic Cuff

  • Mfr # 1034-18WW

  • Zoro # G9193329


product price: $10.99
/pr

Key Features

Size
Universal
Sleeve Length
18 in
Material
Cotton
Color
Green
Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034-18WW
Zoro #
G9193329
UPC #
690830103462
Country of Origin
Philippines

Dimensions

Size
Universal
Sleeve Length
18 in
Length
18"

Details

Item
Flame-Resistant Sleeve
Material
Cotton
Color
Green
Cuff Style
Elastic
Heat Protection Type
Sparks, Welding

Description

Flame-Resistant Sleeve, Color Green, Cuff Style Elastic, Heat Protection Type Sparks, Welding, Material Cotton, Size Universal, Sleeve Length 18 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.