Zoro Homepage

Flame-Resistant Sleeve, Leather, 10 in Length, Brown, Snap Cuff

  • Mfr # 8210-3X

  • Zoro # G9194817


product price: $69.95
/ea

Key Features

Material
Leather
Color
Brown
Length
10"
Cuff Style
Snap
Heat Protection Type
Flame Resistance, Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210-3X
Zoro #
G9194817
UPC #
690830821052
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
10 in
Length
10"

Details

Item
Flame-Resistant Sleeve
Material
Leather
Color
Brown
Cuff Style
Snap
Heat Protection Type
Flame Resistance, Welding

Description

Flame-Resistant Sleeve, Color Brown, Cuff Style Snap, Heat Protection Type Flame Resistance, Welding, Material Leather, Size 3XL, Sleeve Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.