Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame-Resistant Sleeve, Leather, 20 in Length, Brown, Snap Cuff

  • Mfr # 8213-3X

  • Zoro # G9193715


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Length
20"
Heat Protection Type
Flame Resistance, Welding
Cuff Style
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8213-3X
Zoro #
G9193715
UPC #
690830004240
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
20 in
Length
20"

Details

Item
Flame-Resistant Sleeve
Material
Leather
Color
Brown
Heat Protection Type
Flame Resistance, Welding
Cuff Style
Snap

Description

Flame-Resistant Sleeve, Color Brown, Cuff Style Snap, Heat Protection Type Flame Resistance, Welding, Material Leather, Size 3XL, Sleeve Length 20 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.