Flame-Resistant Sleeve, Leather, 23 in Length, Brown, Open Top, Snap Cuff Cuff
Mfr # 12181
Zoro # G3919964
product price: $129.99
/pr
Free Shipping & Returns
Key Features
Size
Universal
Material
Leather
Color
Brown
Standards
NFPA 70E
Application
Welding, Grinding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12181
Zoro #
G3919964
UPC #
690830121817
Country of Origin
United States
Dimensions
Size
Universal
Sleeve Length
23 in
Length
23 in
Sleeve Size
Universal
Details
Item
Flame-Resistant Sleeve
Material
Leather
Color
Brown
Standards
NFPA 70E
Application
Welding, Grinding
Cuff Style
Open Top, Snap Cuff
Cuff Styles
Open Top, Snap Cuff
Sleeve Material
Leather
Description
Flame-Resistant Sleeve, Color Brown, Cuff Style Open Top, Snap Cuff, Material Leather, Size Universal, Sleeve Length 23 in, Standards NFPA 70E, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.