Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame-Resistant Sleeve, Leather, 23 in Length, Brown, Snap Cuff

  • Mfr # 82181

  • Zoro # G9194765


product price: $44.00
/ea

Key Features

Material
Leather
Color
Brown
Length
23
Heat Protection Type
Flame Resistance
Cuff Style
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82181
Zoro #
G9194765
UPC #
690830821816
Country of Origin
Multiple

Dimensions

Size
Universal
Sleeve Length
23 in
Length
23

Details

Item
Flame-Resistant Sleeve
Material
Leather
Color
Brown
Heat Protection Type
Flame Resistance
Cuff Style
Snap

Description

Flame-Resistant Sleeve, Color Brown, Cuff Style Snap, Heat Protection Type Flame Resistance, Material Leather, Size Universal, Sleeve Length 23 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.