Flame-Resistant Sleeve, Para-Aramid, Woven Carbonized Fiber, 18 in Length, Black, Elastic Cuff

  • Mfr # 1364-18EE

  • Zoro # G2914475


product price: $74.89
/pk 2, $37.45/ea

Key Features

Size
M
Material
Para-Aramid, Woven Carbonized Fiber
Fabric Weight
10 oz
Color
Black
Standards
ASTM D6413-1999
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1364-18EE
Zoro #
G2914475
UPC #
690830133186
Country of Origin
Taiwan, Province of China

Dimensions

Size
M
Sleeve Length
18 in
Length
18 in
Sleeve Size
M

Details

Item
Flame-Resistant Sleeve
Material
Para-Aramid, Woven Carbonized Fiber
Fabric Weight
10 oz
Color
Black
Standards
ASTM D6413-1999
Cuff Style
Elastic
Cuff Styles
Elastic Both Ends
Application
Welding, Grinding
Includes Thumbhole
No
Series
1364
Includes Soapstone Pocket
No
ANSI/ISEA Abrasion Level
Not Tested
Sleeve Style
Sleeve
Stitching Material
Nomex(R)
Sleeve Performance
General Purpose
Brand and Series
Steiner 1364
Sleeve Material
Carbonized Fiber
ANSI/ISEA Cut Level
Not Tested
Heat Protection Type
Flame Resistance, Sparks, Welding

Description

Flame-Resistant Sleeve, Color Black, Cuff Style Elastic, Fabric Weight 10 oz, Heat Protection Type Flame Resistance, Sparks, Welding, Material Para-Aramid, Woven Carbonized Fiber, Size M, Sleeve Length 18 in, Standards ASTM D6413-1999, Stitching Material Nomex(R), Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.