Zoro Homepage

Flame-Resistant Sleeve, Universal, 18"L, PR

  • Mfr # 1084-18EE

  • Zoro # G9193310


product price: $10.95
/pr

Key Features

Size
Universal
Sleeve Length
18 in
Material
Cotton
Color
Black
Length
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1084-18EE
Zoro #
G9193310
UPC #
690830108429
Country of Origin
Philippines

Dimensions

Size
Universal
Sleeve Length
18 in
Length
18

Details

Item
Flame-Resistant Sleeve
Material
Cotton
Color
Black
Cuff Style
Elastic
Heat Protection Type
Sparks, Welding

Description

Flame-Resistant Sleeve, Color Black, Cuff Style Elastic, Heat Protection Type Sparks, Welding, Material Cotton, Size Universal, Sleeve Length 18 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.