FR Cotton Coveralls, 4XL, 32 in Inseam, Cotton, Snap

  • Mfr # 1065-4X

  • Zoro # G804416028


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Blue
Material
Cotton
Fabric Weight
9 oz
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1065-4X
Zoro #
G804416028
UPC #
690830002604
Country of Origin
Philippines

Dimensions

Size
4XL
Size - Body Type
Long
Minimum Waist Size
48 in
Maximum Waist Size
58 in
Minimum Chest Size
56 in
Maximum Chest Size
66 in

Details

Item
FR Cotton Coveralls
Color
Blue
Material
Cotton
Fabric Weight
9 oz
Inseam
32 in
Gender
Men's
Closure Type
Snap
Features
Inside Chest Pocket, Two Front Swing Pockets with Side Slits, Two Rear Patch Pockets
ANSI Class
Not Rated
Standards
ASTM D6413-10
Number of Pockets
5
Number of Outside Pockets
4
Cuff Style
Open
Will Fit Over Boots
Yes
Passes ASTM F6413 Flame Test
D6413-10
Collar Style
Shirt Collar
High-Visibility
No
Waist Style
Snap
Moisture-Wicking
No
Ankle Type
Open
Back Stripe Pattern
None
Heat Protection Type
Flames, Sparks
Number of Inside Pockets
1
Wrist Type
Open
Includes Lining
No

Description

ANSI Class Not Rated, Ankle Type Open, Closure Type Snap, Collar Style Shirt Collar, Color Blue, Cuff Style Open, Fabric Weight 9 oz, Features Inside Chest Pocket, Two Front Swing Pockets with Side Slits, Two Rear Patch Pockets, Garment Type Coveralls, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility No, Includes Lining No, Inseam 32 in, Material Cotton, Maximum Chest Size 66 in, Maximum Waist Size 58 in, Minimum Chest Size 56 in, Minimum Waist Size 48 in, Moisture-Wicking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.