Zoro Homepage

FR Cotton Welding Hood, Cotton, 9 oz, Green

  • Mfr # 11303

  • Zoro # G204415997


product price: $16.29
/ea

Key Features

Color
Green
Material
Cotton
Fabric Weight
9 oz
Standards
ASTM D6413-10
Features
Cool, Hook and Loop Closure, Flame Resistance for up to 50 Home or 25 Commercial Washings, One Size Fits Most, Rot and Mildew Resistant, Anti-Static
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11303
Zoro #
G204415997
UPC #
690830113034
Country of Origin
Philippines

Dimensions

Size
One Size Fits Most

Details

Item
FR Cotton Welding Hood
Color
Green
Material
Cotton
Fabric Weight
9 oz
Standards
ASTM D6413-10
Features
Cool, Hook and Loop Closure, Flame Resistance for up to 50 Home or 25 Commercial Washings, One Size Fits Most, Rot and Mildew Resistant, Anti-Static
Heat Protection Type
Flames, Sparks
Garment Type
Hood with Neck and Shoulder Drape
Areas Covered
Ears, Head, Neck, Shoulders
Passes ASTM F6413 Flame Test
D6413-10
Includes Lining
No
Neck Closure
Hook and Loop

Description

Areas Covered Ears, Head, Neck, Shoulders, Color Green, Fabric Weight 9 oz, Features Cool, Hook and Loop Closure, Flame Resistance for up to 50 Home or 25 Commercial Washings, One Size Fits Most, Rot and Mildew Resistant, Anti-Static, Garment Type Hood with Neck and Shoulder Drape, Heat Protection Type Flames, Sparks, Includes Lining No, Material Cotton, Neck Closure Hook and Loop, Passes ASTM F6413 Flame Test D6413-10, Standards ASTM D6413-10, FR Cotton Welding Hood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.