FR Cotton Welding Hood, Hook and Loop
Mfr # 13611
Zoro # G004416040
product price: $89.79
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Carbonized Fiber Fabric
Features
Hook and Loop Attachment, One Size Fits Most
Garment Type
Hood with Neck and Shoulder Drape
Stitching Material
Nomex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13611
Zoro #
G004416040
UPC #
690830136118
Country of Origin
Taiwan, Province of China
Dimensions
Size
One Size Fits Most
Details
Item
FR Cotton Welding Hood
Color
Black
Material
Carbonized Fiber Fabric
Features
Hook and Loop Attachment, One Size Fits Most
Garment Type
Hood with Neck and Shoulder Drape
Stitching Material
Nomex
Heat Protection Type
Flames, Sparks
Areas Covered
Ears, Head, Neck, Shoulders
Includes Lining
No
Neck Closure
Hook and Loop
Description
Areas Covered Ears, Head, Neck, Shoulders, Color Black, Features Hook and Loop Attachment, One Size Fits Most, Garment Type Hood with Neck and Shoulder Drape, Heat Protection Type Flames, Sparks, Includes Lining No, Material Carbonized Fiber Fabric, Neck Closure Hook and Loop, Stitching Material Nomex, FR Cotton Welding Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.