Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR Welding Jackets, Cotton, 9 oz, 30 in Length, Snap Closure, 2 Pockets, Black, S

  • Mfr # 1080MB-S

  • Zoro # G404416053


product price: $69.19
/ea

Key Features

Material
Cotton
Closure Type
Snap
Heat Protection Type
Flames, Sparks, Spatter
ANSI Class
Not Rated
Standards
ASTM D6413-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080MB-S
Zoro #
G404416053
UPC #
690830108009
Country of Origin
Philippines

Dimensions

Size
S
Length
30 in

Details

Item
FR Welding Jackets
Material
Cotton
Closure Type
Snap
Heat Protection Type
Flames, Sparks, Spatter
ANSI Class
Not Rated
Standards
ASTM D6413-10
Features
Adjustable Snap Wrist, Black Anodized Non-Reflective Snaps, Breathable Mesh Back Maximizes Ventilation, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Rot and Mildew Resistant, Stretchable Mesh Back Creates Secure and Snug Fit, This Product May Not Be Suitable for Applications That Subject the Mesh Back to Direct Exposure of Sparks and Spatter, Weldlite High Quality Fabric is Anti-Static, While Allowing Freedom of Movement
Color
Black
Fabric Weight
9 oz
Number of Outside Pockets
1
Number of Inside Pockets
1
Total Number of Pockets
2
Passes ASTM F6413 Flame Test
D6413-10
Includes Mesh Back
Yes
Gender
Men's
Welding Jacket Features
Mesh Back, Vented
Wrist Type
Snap
Welding Jacket Style
Fabric
Waist Style
Open
Breathability Features
Vented Back
Garment Type
Jacket
High-Visibility
No
Fall Protection Compatible
No
Includes Soapstone Pocket
Yes
Back Stripe Pattern
None

Description

ANSI Class Not Rated, Closure Type Snap, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.