FR Welding Jackets, Cotton, 9 oz, 30 in Length, Snap Closure, 2 Pockets, Green, 5XL

  • Mfr # 1030-5X

  • Zoro # G604415993


product price: $35.85
/ea

Key Features

Material
Cotton
Closure Type
Snap
Heat Protection Type
Flames, Sparks
ANSI Class
Not Rated
Standards
ASTM D6413-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030-5X
Zoro #
G604415993
UPC #
690830103073
Country of Origin
Philippines

Dimensions

Size
5XL
Length
30 in

Details

Item
FR Welding Jackets
Material
Cotton
Closure Type
Snap
Heat Protection Type
Flames, Sparks
ANSI Class
Not Rated
Standards
ASTM D6413-10
Features
Adjustable Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Weldlite Flame Retardant
Color
Green
Fabric Weight
9 oz
Number of Outside Pockets
1
Number of Inside Pockets
1
Total Number of Pockets
2
Gender
Men's
Wrist Type
Snap
Welding Jacket Style
Fabric
Includes Soapstone Pocket
Yes
Waist Style
Open
Passes ASTM F6413 Flame Test
D6413-10
Garment Type
Jacket
Includes Mesh Back
No
Fall Protection Compatible
No
Back Stripe Pattern
None
High-Visibility
No

Description

ANSI Class Not Rated, Closure Type Snap, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features Adjustable Wrist, Anti-Static, Black Anodized Non-Reflective Snaps, Large Inside Pocket, Leather Reinforced, Maintains its Flame Resistance for Up to 50 Home or 25 Commercial Washings, Relaxed Fit Design, Rot and Mildew Resistant, Weldlite Flame Retardant, Gender Men's, Heat Protection Type Flames, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.